2510 - Handy Box CVR (1)DPLX RCPT

Appozgcomm

  • $3.31 (Each)
  • $3.31 (Each)

  • $82.85 (Per 25)

  • $331.40 (Per 100)
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
2510
Manufacturer
Appozgcomm
Manufacturer's Part Number
2510
Description
Handy Box CVR (1)DPLX RCPT
Handy Box Cover, Steel, Galvanized, 1 Gang, Rectangular, 2 Knockouts, Surface Mount, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855770953 / 00687855770953
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$82.85 (Per 25)
Standard Packaging
$331.40 (Per 100)
Resources
Images
 
 
2510 - Large Image
 
2510 - Small Image
 
2510 - Large Image
Attachments
 
 
2510 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Number of Gangs
1
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Width
2-1/8 in (Box)
Height
4 in (Box)
Size
4 X 2.125
Descriptions
Description
HANDY BOX CVR (1)DPLX RCPT
Product Type
Handy Box Cover
Long Description
Handy Box Cover, Steel, Galvanized, 1 Gang, Rectangular, 2 Knockouts, Surface Mount, 2-1/8 in (Box) Width, 4 in (Box) Height, 8 lb/100
Short Description
Handy Box Cover, Steel, Toggle Switch Opening
Special Features
For Two-Hour Fire Rated Walls
extra long description
EGS 2510 CVR 4X2-1/8 DPLX RCPT
Additional Information
Number of Knockouts
2
Mounting Type
Surface Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
2510
Brand
Appleton
sub brand
ETP
GTIN
00687855770953
UPC
687855770953
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box Cover
Packaging
Weight
8 lb/100;4.54 kg/100
Weight per each
0.075
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL Standard 514D; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat