4SSPL - APP

Also in stock

TP414 - 4SQ, 1-1/2D BX W/1/2&3/4 Ko - Crouse-Hinds
$123.86Per 100 Each

Crouse-Hinds
4SQ, 1-1/2D BX W/1/2&3/4 Ko


View or Compare

4SSPL - 4SQ, 1-1/2D BX W/1/2&3/4 Ko

Appleton

  • $2.92 (for 1 Each)
  • $2.92 (1 Each)
  • $291.81 (100 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    4SSPL
    Manufacturer
    Appleton
    Manufacturer's Part Number
    4S-SPL
    Description
    4SQ, 1-1/2D BX W/1/2&3/4 Ko
    Slang Terms
    1900 Box, 4" Box, 1900
    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Boxes & Covers
    UNSPSC
    39121308 - Outlet box
    UPC/GTIN
    687855753352 / 00687855753352
    Weight per unit
    0.71 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.92 (1 Each)
    Carton
    $2.92 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    4SSPL - Large Image
     
    4SSPL - Small Image
     
    4SSPL - Large Image
    Attachments
     
     
    4SSPL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Dimensions and Weight
    Size
    4 X 4 X 1.5 IN
    Descriptions
    Description
    4SQ,1-1/2D BX W/1/2&3/4 KO
    Product Type
    BX 4 In SQ 1-1/2 Deep Welded 1/2/4 Kos
    Special Features
    With 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
    Also Known As...
    1900 Box
    4" Box
    1900
    Additional Information
    number of outlet
    16 W
    Manufacturer Information
    Brand
    APPLETON
    Manufacturers Part Number
    4S-SPL
    sub brand
    ETP
    GTIN
    00687855753352
    UPC
    687855753352
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL BOXES & COVERS
    Type
    Square Box
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.71
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL E18095
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 4SSPL.

    Similar Items

    Listed below you'll find similar and potential substitutes for 4SSPL.
    • TP414 - 4SQ, 1-1/2D BX W/1/2&3/4 Ko - Crouse-Hinds
      View Larger

      TP414 - Crouse-Hinds

      Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100

      • MFR Part #: TP414
      • Nacogdoches Availability: 1,152 Each
      • Total Availability: 29,587 Each
      • Manufacturer: Crouse-Hinds
      • Find: Similar Items
      • Pkg Sizes: 50 Each ($61.93) ·

      Book Price
      $123.86
      Per 100 Each

    • 521511234EW - 4SQ WLDBX W/1/2&3/4 Ko - Thomas&Betts-Abb Ins Prod
      View Larger

      521511234EW - Thomas&Betts-Abb Ins Prod

      Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 71.5 LB/100

      • MFR Part #: 521511234EW
      • Nacogdoches Availability: 0 Each
      • Total Availability: 13,694 Each
      • Manufacturer: Thomas&Betts-Abb Ins Prod
      • Find: Similar Items
      • Pkg Sizes: 50 Each ($63.97) ·

      Book Price
      $127.94
      Per 100 Each

    • TP404 - 4SQ WLDBX W/1/2&3/4 Ko - Crouse-Hinds
      View Larger

      TP404 - Crouse-Hinds

      Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100

      • MFR Part #: TP404
      • Nacogdoches Availability: 0 Each
      • Total Availability: 43,009 Each
      • Manufacturer: Crouse-Hinds
      • Find: Similar Items
      • Pkg Sizes: 50 Each ($61.76) ·

      Book Price
      $123.51
      Per 100 Each

    • 4SSPL - 4SQ, 1-1/2D BX W/1/2&3/4 Ko - Appleton/Oz Gedney
      View Larger

      4SSPL - Appleton/Oz Gedney

      4SQ, 1-1/2D BX W/1/2&3/4 Ko

      • MFR Part #: 4S-SPL
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Appleton/Oz Gedney
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($2.92) ·

      Book Price
      $291.81
      Per 100 Each

    Cross-Referenced Items

    • 4SSPL - Appleton Electric GTIN: 00687855753352
    • TP404 - Eaton Crouse-Hinds GTIN: 00786189104042
    • TP415 - Eaton Crouse-Hinds
    • 189 - Raco GTIN: 00050169901892
    • 4SW12 - Thomas & Betts GTIN: 00781720041121
    • 4SWCKO - Thomas & Betts
    • 4SWSPL - Thomas & Betts GTIN: 00781720041138
    • 521511234EW - Thomas & Betts GTIN: 00785991164428

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 4SSPL

    Type in the slang term you'd like to suggest.

* All prices subject to change.