8361 - 4SQ CVR (1)TG SW

Appozgcomm

  • $4.40 (Each)
  • $4.40 (Each)

  • $109.93 (Per 25)

  • $439.71 (Per 100)
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
8361
Manufacturer
Appozgcomm
Manufacturer's Part Number
8361
Description
4SQ CVR (1)TG SW
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855774708 / 00687855774708
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$109.93 (Per 25)
Resources
Images
 
 
8361 - Large Image
 
8361 - Small Image
 
8361 - Large Image
Attachments
 
 
8361 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 19.96 lb/100
Short Description
Square Cover, Steel, 8 cu. In, Toggle Switch Opening
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Description
4SQ CVR (1)TG SW
extra long description
EGS 8361 4 IN SQ CVR SGL TOGGLE
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8361
sub brand
ETP
GTIN
00687855774708
UPC
687855774708
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
19.96 lb/100;44 kg/100
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Capacity
8 cu.in
standard
UL Standard 514A; UL Listed E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat