8371N - 4SQ CVR (2)DPLX RCPT

Appozgcomm

  • $10.82 (Each)
  • $10.82 (Each)

  • $270.45 (Per 25)

  • $1,081.80 (Per 100)
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
8371N
Manufacturer
Appozgcomm
Manufacturer's Part Number
8371N
Description
4SQ CVR (2)DPLX RCPT
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.97 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855703029 / 00687855703029
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.82 (Each)
Carton
$270.45 (Per 25)
Resources
Images
 
 
8371N - Large Image
 
8371N - Small Image
 
8371N - Large Image
Attachments
 
 
8371N - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ CVR (2)DPLX RCPT
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 14.97 lb/100
Short Description
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8371N 4 IN SQ CVR 2 DPLX RCPT N
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Manufacturers Part Number
8371N
Brand
Appleton
sub brand
ETP
GTIN
00687855703029
UPC
687855703029
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
14.97 lb/100;33 kg/100
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Capacity
7 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat