8377 - 4SQ CVR (1)30-50A SNGL RCPT

Appozgcomm

  • $17.81 (Each)
  • $17.81 (Each)

  • $445.18 (Per 25)

  • $1,780.73 (Per 100)
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
8377
Manufacturer
Appozgcomm
Manufacturer's Part Number
8377
Description
4SQ CVR (1)30-50A SNGL RCPT
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855775057 / 00687855775057
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.81 (Each)
Carton
$445.18 (Per 25)
Resources
Images
 
 
8377 - Large Image
 
8377 - Small Image
 
8377 - Large Image
Attachments
 
 
8377 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Long Description
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 19.96 lb/100
Short Description
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Square Cover
Description
4SQ CVR (1)30-50A SNGL RCPT
extra long description
EGS 8377 4 IN SQ CVR 30-50 SGL RCPT
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Manufacturers Part Number
8377
Brand
Appleton
sub brand
ETP
GTIN
00687855775057
UPC
687855775057
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
19.96 lb/100;44 kg/100
Weight per each
0.325
Carton
25
Uses, Certifications, and Standards
Capacity
7 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat