ACP1034CD - 100A 3W4P P&S Plug (600VAC/250VDC)

Appleton

  • $702.52 (Each)
  • $702.52 (Each)

  • $4,215.12 (Per 6)
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
ACP1034CD
Manufacturer
Appleton
Manufacturer's Part Number
ACP1034CD
Description
100A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 4.65 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440165 / 00781381440165
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$702.52 (Each)
Carton
$4,215.12 (Per 6)
Resources
Images
 
 
ACP1034CD - Large Image
 
ACP1034CD - Small Image
 
ACP1034CD - Large Image
Attachments
 
 
ACP1034CD - Specification Sheet
Other Links
 
 
ACP1034CD - Other
 
ACP1034CD - Other
Brochures
 
 
ACP1034CD - Brochure
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
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Current Rating
100 A
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex)
amperage rating
100
Number of Wires
3
Phase
3
Poles
4
connection
Pressure Wire Terminal
Descriptions
Product Type
Pin and Sleeve Plug
Description
100A 3W4P P&S PLUG (600VAC/250VDC)
Long Description
Pin and Sleeve Plug, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 4.65 lb
Features
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.875 inch min. cable outer diameter;1.906 inch max. cable outer diameter;3 wire(s).
Short Description
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ACP1034CD 100A CLAMP RING PLUG
Special Features
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing o
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP1034CD
sub brand
Powertite
GTIN
00781381440165
UPC
781381440165
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Clamping Ring Plug
Packaging
Weight
4.65 lb
Weight per each
4.65
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Application
For ADR1034 Receptacle And ARC1034CD Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat