ADR1033 - 100A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $463.25 (Each)
  • $463.25 (Each)

  • $2,779.50 (Per 6)
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
ADR1033
Manufacturer
Appleton
Manufacturer's Part Number
ADR1033
Description
100A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186285 / 00781381186285
Weight per unit
3.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.25 (Each)
Carton
$2,779.50 (Per 6)
Resources
Images
 
 
ADR1033 - Large Image
 
ADR1033 - Small Image
Attachments
 
 
ADR1033 - Specification Sheet
Other Links
 
 
ADR1033 - Other
 
ADR1033 - Other
Brochures
 
 
ADR1033 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Number of Wires
3
Poles
3
Phase
3
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Voltage Rating
600//250
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
100A Recpt 3PS1 SCR/SPRG CVRS
Description
100A 3W3P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR1033 100A RECPT 3PS1 SCR/SPR
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Special Features
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 0.391 IN; Receptacle is NEMA 4X rated when screw cap
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR1033
sub brand
Powertite
GTIN
00781381186285
UPC
781381186285
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
3.69
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-40 To 107
Mounting
BOX
Application
For ACP1033CD Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat