ADR20034 - APP

ADR20034 - 200A 3W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $995.29 (for 1 Each)
  • $995.29 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ADR20034
    Manufacturer
    Appleton
    Manufacturer's Part Number
    ADR20034
    Description
    200A 3W4P P&S Recpt (600VAC/250VDC)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    781381612661 / 00781381612661
    Weight per unit
    9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $995.29 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    ADR20034 - Large Image
     
    ADR20034 - Small Image
     
    ADR20034 - Large Image
    Attachments
     
     
    ADR20034 - Specification Sheet
     
    ADR20034 - Specification Sheet
    Brochures
     
     
    ADR20034 - Brochure
     
    ADR20034 - Brochure
    Other Links
     
     
    ADR20034 - Other
     
    ADR20034 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    2/0 AWG - 250 MCM
    amperage rating
    200 WTT
    Number of Wires
    3 in
    Phase
    3 in
    Poles
    4 in
    Voltage Rating
    600//250 VAC//VDC
    Material
    Copperfree (4/10 Of 1 PCT Maximum) Aluminum
    connection
    Pressure Wire Terminal
    Descriptions
    Product Type
    200A Recept Assy 4P S2
    Description
    200A 3W4P P&S RECPT (600VAC/250VDC)
    Special Features
    Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural?finish glass?filled?polyester insulating?blocks; Wire recess diameter: 11/16 IN; Receptacle meets NEMA 3R with sp
    Manufacturer Information
    Brand
    APPLETON
    Manufacturers Part Number
    ADR20034
    sub brand
    Powertite
    GTIN
    00781381612661
    UPC
    781381612661
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Grounding Style 2 Receptacle
    Packaging
    Weight per each
    9
    Carton
    1
    Uses, Certifications, and Standards
    Temperature Rating
    -40 to 107 C
    Mounting
    BOX
    Application
    For AP20034CD And AP20034E Plugs
    nema rating
    NEMA 3, 3R, 4, 4X
    standard
    UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Pearsall


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ADR20034

    Type in the slang term you'd like to suggest.

* All prices subject to change.