AP20034CD - APP

AP20034CD - 200A 3W4P Plug Assembly

Appleton

  • $966.29 (for 1 Each)
  • $966.29 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AP20034CD
    Manufacturer
    Appleton
    Manufacturer's Part Number
    AP20034CD
    Description
    200A 3W4P Plug Assembly
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    781381447546 / 00781381447546
    Weight per unit
    8.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $966.29 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    AP20034CD - Large Image
     
    AP20034CD - Small Image
    Attachments
     
     
    AP20034CD - Specification Sheet
    Brochures
     
     
    AP20034CD - Brochure
    Other Links
     
     
    AP20034CD - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    2/0 AWG - 250 MCM
    amperage rating
    200 WTT
    Number of Wires
    3 in
    Phase
    3 in
    Poles
    4 in
    Voltage Rating
    600//250 VAC//VDC
    Material
    Copperfree (4/10 Of 1 PCT Maximum) Aluminum
    connection
    Pressure Wire Terminal
    Descriptions
    Product Type
    200A Plug Assy 3W4P ST2
    Description
    200A 3W4P PLUG ASSEMBLY
    Special Features
    Grounding style: Shell and extra pole only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural?finish glass?filled?polyester insulating?blocks; Locking screw and slot prevents plug cable collar from back
    Manufacturer Information
    Brand
    APPLETON
    Manufacturers Part Number
    AP20034CD
    sub brand
    Powertite
    GTIN
    00781381447546
    UPC
    781381447546
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Grounding Style 2 Plug
    Packaging
    Weight per each
    8.2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For ADR20034 Receptacle And ARC20034CD Connector Body
    nema rating
    NEMA 3, 3R, 4, 4X
    environmental conditions
    Temperature Rating: -40 To 107 DEG C
    standard
    UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AP20034CD

    Type in the slang term you'd like to suggest.

* All prices subject to change.