We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
BL50 - APP

BL50 - 1/2" Steel Locknut

Appleton

In-Stock: 742 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BL50
    Manufacturer
    Appleton
    Manufacturer's Part Number
    BL-50
    Description
    1/2" Steel Locknut
    Rigid Conduit and Imc Locknut, Steel; Trade Size 1/2 Inch; Diameter 1-1/8 Inch; Thickness 1/8 Inch; Threaded Installation; Standard Package 1000; Approval Ul; Appleton Brand
    Categories
    Rigid Conduit Fittings - Rigid Conduit Fittings - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
    UNSPSC
    39131711 - Wireway fitting and accessories
    UPC/EAN/GTIN
    1-1/8 INCH
    Weight per unit
    0.013 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $0.17 (each)
    Carton
    $16.74 (100 units)
    Stock Availability
    Nacogdoches
    742
    All Stores
    71,222
    Resources
    Images
     
     
    BL50 - Small Image
     
    BL50 - Large Image
    Specifications Sheets
     
     
    BL50 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Approval
    UL
    Brand
    APPLETON ELECTRIC COMPANY
    Commodity Description
    Rigid Conduit Fittings - Steel
    Diameter
    1-1/8 INCH
    Documents
    Yes
    Installation
    THREADED
    Long Description
    RIGID CONDUIT AND IMC LOCKNUT, STEEL; TRADE SIZE 1/2 INCH; DIAMETER 1-1/8 INCH; THICKNESS 1/8 INCH; THREADED INSTALLATION; STANDARD PACKAGE 1000; APPROVAL UL; APPLETON BRAND
    Manufacturers Part Number
    BL-50
    Material
    STEEL
    Picture
    Yes
    Primary p/n
    101S BRI
    Product Type
    Rigid Conduit Lock Nut
    Standard Package
    1000
    Thickness
    1/8 INCH
    Trade Size
    1/2 INCH
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Carthage 75
    Henderson 117
    Jacksonville 106
    Jasper 72
    Lufkin 105
    Nacogdoches 742
    Palestine 163

    Distribution Centers

    Location Stock Available
    Abilene 720
    Alexandria 1,023
    Amarillo 584
    Atlanta 3,397
    Austin RDC 2,539
    Baton Rouge 745
    Bossier City 1,057
    Deer Park 477
    DFW RDC 15,022
    Houston RDC 1,349
    Little Rock 389
    Longview 949
    Lubbock 76
    Odessa 269
    Oklahoma City 1,077
    San Antonio RDC 2,471
    Springdale 987
    Texarkana 740
    Tulsa 1,568
    Tyler 2,580
    West Monroe 1,674
    West Wichita 340

    A-L

    Location Stock Available
    Andrews 39
    Arlington Branch 1,863
    Athens 221
    Bastrop 150
    Benton 77
    Bentonville 95
    Big Spring 80
    Borger 96
    Bridgeport 19
    Brownwood 111
    Bryan 1,042
    Burleson 168
    Cabot 43
    Cedar Park 58
    Cleburne 314
    Clinton 699
    Clovis 54
    Conroe 190
    Conway 261
    Corsicana 64
    Covington 25
    Dallas 6,738
    Denton 56
    Dumas 51
    Duncan 96
    El Dorado 203
    Enid 133
    Ennis 30
    Fayetteville 76
    Fort Smith 500
    Fort Stockton 119
    Ft. Worth 352
    Gainesville 120
    Galena Park 34
    Galveston 78
    Georgetown 187
    Granbury 208
    Greenville 188
    Hereford 377
    Hobbs 73
    Hope 223
    Hot Springs 164
    Houston 101
    Humble 253
    Huntsville 182
    Katy 166
    Kenedy 388
    Kerrville 140
    Kilgore 205
    Killeen 213
    Lafayette 134
    Lawton 357
    League City 258
    Leesville 100

    M-Z

    Location Stock Available
    Magnolia 117
    Mansfield 115
    Marble Falls 42
    Marshall 158
    McAllen 380
    McKinney 105
    Midland 212
    Mineral Wells 144
    Monroe 267
    Moore 194
    Mt. Pleasant 158
    N Little Rock 1,004
    N. San Antonio 114
    Natchitoches 39
    New Braunfels 44
    New Orleans 211
    North Austin 174
    Paris 188
    Pearland 112
    Pearsall 181
    Pecos 39
    Pineville 139
    Plainview 22
    Plano 144
    Pleasanton 85
    Rogers 84
    Roswell 70
    Round Rock 69
    Russellville 1,037
    Ruston 245
    San Angelo 124
    San Antonio 38
    San Marcos 204
    Searcy 59
    Sherman 315
    Shreveport 99
    Siloam Springs 182
    South Austin 89
    Stafford 238
    Stephenville 329
    Stillwater 733
    Stuttgart 45
    Sulphur 42
    Sulphur Springs 373
    Sweetwater 89
    Temple 64
    Terrell 134
    Tomball 85
    Uvalde 402
    Vidalia 56
    Waco 122
    Waxahachie 165
    Weatherford 98
    West Dallas 159
    West Ft. Worth 68
    Wichita 354
    Wichita Falls 373


    • 1-50S - O-Z/Gedney
        - 1/2 IN STEEL LCKNT
    • 1002 - RACO
        Rigid/Emt Conduit Locknut - RIGID/IMC CONDUIT LOCKNUT
    • 1002 - Raco
        - LOCKNUT 1/2 IN STEEL
    • 101-S - Bridgeport
        - 1/2" UL STEEL CONDUIT LOCKNUT
    • 101-S
        Rigid/Emt Conduit Locknut - CONDUIT LOCKNUT
    • 11 - EATON CROUSE-HINDS SERIES
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • 11 - Eaton Crouse-Hinds Series
        - 1/2 UL LOCKNUT
    • 1192 - RACO
        Rigid/Emt Conduit Locknut - RIGID/IMC CONDUIT LOCKNUT
    • 1192 - Raco
        - LOCKNUT 1/2 IN STEEL NON UL
    • 11USA - Eaton Crouse-Hinds Series
        - 1/2 UL LOCKNUT US
    • 11USA - EATON CROUSE-HINDS SERIES
        Rigid/Emt Conduit Locknut - RIGID/IMC CONDUIT LOCKNUT
    • 11X - EATON CROUSE-HINDS SERIES
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • 11X - Eaton Crouse-Hinds Series
        - 1/2 FITTINGS LOCKNUT
    • 1/2-LOCKNUT
        Rigid/Emt Conduit Locknut - LOCKNUT
    • 132
        Rigid/Emt Conduit Locknut - LOCK NUT
    • 141 - TC
        Rigid/Emt Conduit Locknut - IMC/RIGID CONDUIT LOCKNUT
    • 141 - T&B
        - .5 INCH CASE HARDENED STEEL LOCKNUT
    • 1-50S - OZ GEDNEY
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • 201
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • 281
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • 281 - Topaz
        - 1/2 IN RIGID LOCKNUTS - STL
    • 401
        Rigid/Emt Conduit Locknut - LOCK NUT
    • 401 - Arlington
        - 1/2" CONDUIT LOCKNUT
    • 61905B
        Rigid/Emt Conduit Locknut - RIGID CONDUIT AND IMC LOCK NUT
    • 706
        Rigid/Emt Conduit Locknut - RIGID CONDUIT AND IMC LOCK NUT
    • B02049 - Non-Specific Manufacturer
        - LOCKNUT 1/2" Rigid/IMC Steel-ZINC PLD 100BOX
    • BL-50 - Appleton
        - 1/2 IN LKNT STEEL
    • BL-50 - APPLETON
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • CI1704 - CO
        Rigid/Emt Conduit Locknut - LOCK NUT
    • CI1704 - Steel City
        - 1/2 STEEL LOCKNUT
    • CLN12J - PECO
        - CONDUIT LOCK NUT
    • CLN12J - Peco Fasteners
        - 1/2 STEEL CONDUIT LOCKNUT ZINC 20402
    • KILLN1 - KILLARK
        - LOCK NUT
    • KILLN1 - Killark
        - STEEL LOCKNUT 1/2" LN1
    • L-100 - Appleton
        - 1/2 IN STL LKNT
    • L-100 - EGS
        Rigid/Emt Conduit Locknut - CONDUIT LOCKNUT
    • LN-101SC - Steel City
        - 1/2 IN LOCKNUT,RGD/IMC,STL-ZINC PLD
    • LN-4 - M&W
        - 1/2" STEEL CONDUIT LOCKNUTS
    • LN101-10 - Steel City
        - 1/2 LOCKNUT RGD/IMC STL/ZINCPLT 10
    • LN101-3 - Steel City
        - 1/2 LOCKNUT,RGD/IMC,STL-ZINC PLD,3/
    • LN101-10 - SG
        Rigid/Emt Conduit Locknut - LOCK NUT
    • LN101-3 - EP
        Rigid/Emt Conduit Locknut - LOCK NUT
    • LN 101SC - SG
        Rigid/Emt Conduit Locknut - IMC/RIGID CONDUIT LOCKNUT
    • LN-4
        Rigid/Emt Conduit Locknut - RIGID CONDUIT LOCK NUT
    • LN50
        Tube Fitting Nut - CONDUIT LOCK NUT
    • LN-50
        - RIGID/IMC CONDUIT LOCKNUT
    • LN-50
        - LOCK NUT
    • LN50 - Dottie
        - 1/2" Locknuts ( Steel )
    • LN 50L - AMFICO
        Rigid/Emt Conduit Locknut - RIGID AND IMC CONDUIT LOCK NUT
    • LNS-50 - Madison Electric
        - Locknut,Madison,Trade SZ: 1/2 IN RGD,STL,ZNC PLTD,Shelf QTY:
    • LNS-50
        Rigid/Emt Conduit Locknut - LOCK NUT
    • MBCLN12 - PECO
        - CONDUIT LOCK NUT
    • MBCLN12 - Peco Fasteners
        - 1/2 STEEL CONDUIT LOCKNUT ZINC 10814
    • SLN-50
        - LOCK NUT
    • ZLN-50
        - CONDUIT LOCK NUT

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.

Frequently bought together...

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$108.48
HUNDRED
Item Details

EMT34 - 3/4" Emt Conduit - Conduit

From Conduit,
3/4" Emt Conduit

$57.45
(100 FT)
Item Details

BR120 - 1P 20A 120V Breaker - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker

$5.52
EA
Item Details