C750 - 3/4" NMB Conn 2 Screw Strap Type

Appozgcomm

  • $4.12 (Each)
  • $4.12 (Each)

  • $205.99 (Per 50)

  • $411.98 (Per 100)

  • $2,059.90 (Per 500)
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
C750
Manufacturer
Appozgcomm
Manufacturer's Part Number
C750
Description
3/4" NMB Conn 2 Screw Strap Type
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855107506 / 00687855107506
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$205.99 (Per 50)
Standard Packaging
$2,059.90 (Per 500)
Resources
Images
 
 
C750 - Large Image
 
C750 - Small Image
 
C750 - Large Image
Attachments
 
 
C750 - Specification Sheet
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
Die Cast Zinc
connection
Male NPS Thread
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.20 in;30.5 mm
Width
0.42 in;10.7 mm
Diameter
0.91 in
Size
0.75
Descriptions
Product Type
Sheathed Cable Connector
Special Features
Furnished with Locknut
Long Description
Sheathed Cable Connector, 3/4 in Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 in Thread Length, Screw Connection, 1.20 in Length, 0.42 in Width, 0.91 in Diameter, #10 to #8 AWG Cable Size, 0.09 lb/EA
Short Description
Sheathed Cable Connector, C, 3/4 in, Die Cast Zinc
Description
3/4" NMB CONN 2 SCREW STRAP TYPE
extra long description
EGS C-750 3/4 IN 2 SCR ROMEX CONN
Additional Information
Cable Size
#10 to #8 AWG
includes
(2) Screw
for use with
Oval Service Entrance Cable;Nonmetallic Sheathed Cable
Standards Met
UL 514B;UL E25015;CSA C22.2 No. 18.3;CSA 208044;NEMA FB-1
package quantity
50 CT;1 PK
Made in USA
yes
Thread Length
0.42 in
Connection Type
Screw
Manufacturer Information
Manufacturers Part Number
C750
Brand
Appleton
Model
C
sub brand
NEER
GTIN
00687855107506
UPC
687855107506
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
2 Screw Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat