EDSC175F1 - X-P Tumbler Switch

Appleton

  • $318.29 (Each)
  • $318.29 (Each)
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
EDSC175F1
Manufacturer
Appleton
Manufacturer's Part Number
EDSC175-F1
Description
X-P Tumbler Switch
Unilets Edsc Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 7CD, 9EFG, Mounting: Surface Mount With 3/4 In Feed-Thru Hub, HP Rating: 1
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
781381325530 / 00781381325530
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.29 (Each)
Resources
Images
 
 
EDSC175F1 - Large Image
 
EDSC175F1 - Small Image
Other Links
 
 
EDSC175F1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 to 277
amperage rating
20
actuator
Front Operated
Descriptions
Description
X-P TUMBLER SWITCH
Product Type
Factory Sealed Switch Unilet
extra long description
APP EDSC175-F1 FACTORY SEALED SWITC
Long Description
UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 1, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating: 1
Special Features
Corrosion resistant, pad lockable in the on or off position; Enclosures have external mounting lugs for ease of mounting; Smooth, rounded integral bushing in each hub protects conductor insulation; Enclosures furnished with internal ground screw; Smooth ground mating surfaces assure flame-tight joint between cover and mounting enclosure; Stainless steel hex head cap screws for attaching cover to mounting enclosure; Each handle has close-tolerance threaded stainless steel shaft to meet explosionproof requir
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EDSC175-F1
sub brand
UNILETS
GTIN
00781381325530
UPC
781381325530
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
EDSC Series 1-Gang Tumbler Switch
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Enclosure
NEMA 7CD, 9EFG
Mounting
Surface Mount With 3/4 IN Feed-Thru Hub
standard
UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat