EFDB175DU2 - PB Control Station

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFDB175DU2
Manufacturer
Appleton
Manufacturer's Part Number
EFDB175DU2
Description
PB Control Station
Pushbutton Control Station, Type Dead End, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 Vac, Current Rating 10 Ampere, Legend Start/Stop, Number Of Circuits 2, Contact Configuration 2NO-2NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class Ii Div 1 and 2 Group E F G, Class Iii, Nema 3/7CD/9EFG, Approval U
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
781381701563 / 00781381701563
Weight per unit
5.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Pushbutton Control Station, Type Dead End, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 2, Contact Configuration 2NO-2NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval U
Product Type
Dust Cap PB Control Station
Description
PB CONTROL STATION
extra long description
APP EFDB175DU2 DUST CAP PB CONTROL
Manufacturer Information
Manufacturers Part Number
EFDB175DU2
Brand
Appleton
GTIN
00781381701563
UPC
781381701563
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Packaging
Weight per each
5.3499