FS150 - 1/2" FS Box

Appleton

  • $30.95 (Each)
  • $30.95 (Each)

  • $309.50 (Per 10)
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
FS150
Manufacturer
Appleton
Manufacturer's Part Number
FS150
Description
1/2" FS Box
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381340755 / 00781381340755
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.95 (Each)
Carton
$309.50 (Per 10)
Resources
Images
 
 
FS150 - Large Image
 
FS150 - Small Image
Attachments
 
 
FS150 - Specification Sheet
Other Links
 
 
FS150 - Other
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
Malleable Iron
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 Type FS Thread Unilet
Description
1/2" FS BOX
extra long description
APP FS150 1/2 TYPE FS THREAD UNILE
Long Description
UNILETS FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (1) 1/2 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Triple
Special Features
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re
Additional Information
Cable Entry
0.50
number of outlet
1
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FS150
sub brand
UNILETS
GTIN
00781381340755
UPC
781381340755
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FS Shallow Depth 1-Gang Cast Device Box
Packaging
Weight per each
2
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat