FS275 - Unilets FS Shallow Depth 2-Gang Cast Device Box, N

Appleton

  • $43.96 (Each)
  • $43.96 (Each)
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
FS275
Manufacturer
Appleton
Manufacturer's Part Number
FS275
Description
Unilets FS Shallow Depth 2-Gang Cast Device Box, N
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381341806 / 00781381341806
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.96 (Each)
Resources
Images
 
 
FS275 - Large Image
 
FS275 - Small Image
Attachments
 
 
FS275 - Specification Sheet
Other Links
 
 
FS275 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
extra long description
APP FS275 UNILET 3/4 THREADED 2 GA
Product Type
Unilet 3/4 Threaded 2 Gang
Description
UNILETS FS SHALLOW DEPTH 2-GANG CAST DEVICE BOX, N
Long Description
UNILETS FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Triple
Special Features
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re
Additional Information
Cable Entry
0.75
number of outlet
1
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FS275
sub brand
UNILETS
GTIN
00781381341806
UPC
781381341806
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FS Shallow Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat