FSC275 - 2G FSC Box

Appleton

  • $76.54 (Each)
  • $76.54 (Each)

  • $765.40 (Per 10)
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
FSC275
Manufacturer
Appleton
Manufacturer's Part Number
FSC275
Description
2G FSC Box
Unilets FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Trip
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381344456 / 00781381344456
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.54 (Each)
Carton
$765.40 (Per 10)
Resources
Images
 
 
FSC275 - Large Image
 
FSC275 - Small Image
Attachments
 
 
FSC275 - Specification Sheet
Other Links
 
 
FSC275 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Threaded Unilet 2-Gang
Description
2G FSC BOX
extra long description
APP FSC275 3/4 THREADED UNILET 2-G
Special Features
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re
Long Description
UNILETS FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Trip
Additional Information
number of outlet
2
Cable Entry
0.75
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC275
sub brand
UNILETS
GTIN
00781381344456
UPC
781381344456
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FSC Shallow Depth 2-Gang Cast Device Box
Packaging
Weight per each
3
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat