FSK1VDRA - 1G Alu DPLX RCPT CVR

Appleton

  • $40.10 (Each)
  • $40.10 (Each)

  • $200.50 (Per 5)

  • $2,005.00 (Per 50)
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
FSK1VDRA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1VDR-A
Description
1G Alu DPLX RCPT CVR
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: Nema 3R, For Use With Duplex Flush Receptacle With Spring Cover
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
781381348201 / 00781381348201
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.10 (Each)
Carton
$200.50 (Per 5)
Standard Packaging
$2,005.00 (Per 50)
Resources
Images
 
 
FSK1VDRA - Large Image
 
FSK1VDRA - Small Image
Attachments
 
 
FSK1VDRA - Specification Sheet
Other Links
 
 
FSK1VDRA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
extra long description
APP FSK-1VDR-A COVER VAPOR PROOF 1
Description
1G ALU DPLX RCPT CVR
Product Type
Cover Vapor Proof 1 Gang Flat
Long Description
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Duplex Flush Receptacle With Spring Cover
Special Features
Covers have captive stainless steel screws to speed installation, prevents loss of screws; Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box; Wet location
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1VDR-A
GTIN
00781381348201
UPC
781381348201
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.55
Carton
5
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Duplex Flush Receptacle With Spring Cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat