GAM771H48 - 400W M-H Xproof

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAM771H48
Manufacturer
Appleton
Manufacturer's Part Number
G-AM771H-48
Description
400W M-H Xproof
Areamaster 400W MH 480V Trun.
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39111600 - Exterior lighting fixtures and accessories
UPC/GTIN
781381324199 / 00781381324199
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GAM771H48 - Small Image
 
GAM771H48 - Large Image
Attachments
 
 
GAM771H48 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Lamp Wattage
400 W
Ballast Type
CONSTANT WATTAGE AUTOTRANSFORMER
Lamp Type
MOGUL BASE METAL HALIDE
Material, Color, and Finish
Finish
ARCHITECTURAL BRONZE POLYESTER
Housing Material
COPPER FREE PRESSURE CAST ALUMINUM
Dimensions and Weight
Size
17-1/16 INCH W X 7-3/8 INCH D X 21 INCH H
Descriptions
Product Type
Floodlight
Long Description
FLOODLIGHT FIXTURE, MOGUL BASE METAL HALIDE LAMP; LAMP WATTAGE 400 W; LAMP/BALLAST VOLTAGE 480 V; LAMP NOT INCLUDED; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST; EPA 1.9 SQ FT; 5-1/2 INCH X 2 INCH YOKE MOUNTING; COPPER FREE PRESSURE CAST ALUMINUM HOUSING
Additional Information
ALZAK[R] ALUMINUM REFLECTOR; APPLICATION GENERAL DUTY; GASKET MATERIAL SILICONE RUBBER; LENS MATERIAL THERMAL SHOCK AND IMPACT RESISTANT GLASS; SOCKET MATERIAL PORCELAIN WITH NICKEL PLATED HEAVY GAUGE BRASS CONTACT; TEMPERATURE RANGE 301 TO 325 DEG C
Commodity Description
Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
extra long description
MOGUL BASE METAL HALIDE LAMP; LAMP WATTAGE 400 W; LAMP/BALLAST VOLTAGE 480 V; LAMP NOT INCLUDED; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST; EPA 1.9 SQ FT; 5-1/2 INCH X 2 INCH YOKE MOUNTING; COPPER FREE PRESSURE CAST ALUMINUM HOUSING; ARCHITECTURAL BRONZE POLYESTER; SIZE 17-1/16 INCH W X 7-3/8 INCH D X 21 INCH H; APPROVAL UL 595, UL 844, UL 1572; AREAMASTER[T] BRAND; G-AM MODEL; ALZAK[R] ALUMINUM REFLECTOR; APPLICATION GENERAL DUTY; GASKET MATERIAL SILICONE RUBBER; LENS MATERIAL THERMAL SHOCK AND IMPACT RESI
Description
400W M-H XPROOF
Additional Information
EPA
1.9 SQ FT
Lamp/Ballast Voltage
480 V
Manufacturer Information
Brand
FLAT WASHER, FASTENER SIZE 5/8 INCH; INNER DIAMETER 11/16 INCH; INNER DIAMETER - DECIMAL .6875; INNER DIAMETER - DECIMAL - UOM IN; INNER DIAMETER - FRACTIONAL 11/16; MATERIAL SOLID BRASS; OUTER DIAMETER 1-3/4 INCH; OUTER DIAMETER - DECIMAL 1.75
Manufacturers Part Number
G-AM771H-48
Model
G-AM
GTIN
00781381324199
UPC
781381324199
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
5-1/2 INCH X 2 INCH YOKE
Approval
UL 595, UL 844, UL 1572
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat