We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
LBDN300M - APP

LBDN300M - 3" LBDN Malleable Iron Conduit Body

Appleton

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LBDN300M
    Manufacturer
    Appleton
    Manufacturer's Part Number
    LBDN300-M
    Description
    3" LBDN Malleable Iron Conduit Body
    Electro Zinc Plated Dichromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket Material; 21.06 Inch L X 5.88 Inch W X 10 Inch H Size; Imc/Rigid Conduit Used On; 3 Inch Hub Size; Threaded Installation; LB Configuration; 2 Hub(S); Electro Zinc Plated Dichromate Epoxy Powder Coated Malleable Iron Cover Type; 90 Deg Hub Location; Back Access Opening; Unilet[R] Brand; Federal Specification W-C-586B; LBDN Model
    Slang Terms

    Suggest a New Term
    Categories
    Steel - Bodies & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    SLB'S & Jake Ell'S
    UNSPSC
    39131708 - Electrical conduit fitting body
    UPC/GTIN
    781381474580 / 00781381474580
    Weight per unit
    35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $413.19 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    LBDN300M - Small Image
     
    LBDN300M - Large Image
     
    LBDN300M - Small Image
    Specifications Sheets
     
     
    LBDN300M - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Hubs
    2
    Hub Location
    90 DEG
    Access Opening
    BACK
    Cover Type
    ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON
    Material
    ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON BODY, FIBER/NEOPRENE GASKET
    Dimensions and Weight
    Size
    21.06 INCH L X 5.88 INCH W X 10 INCH H
    Hub Size
    3 INCH
    Descriptions
    Long Description
    ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON BODY, FIBER/NEOPRENE GASKET MATERIAL; 21.06 INCH L X 5.88 INCH W X 10 INCH H SIZE; IMC/RIGID CONDUIT USED ON; 3 INCH HUB SIZE; THREADED INSTALLATION; LB CONFIGURATION; 2 HUB(S); ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON COVER TYPE; 90 DEG HUB LOCATION; BACK ACCESS OPENING; UNILET[R] BRAND; FEDERAL SPECIFICATION W-C-586B; LBDN MODEL
    CONDUIT OUTLET BODY, ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON BODY, FIBER/NEOPRENE GASKET; 3 INCH HUB; 21.06 INCH L X 5.88 INCH W X 10 INCH H; UNILET[R] BRAND; LBDN MODEL; FEDERAL SPECIFICATION W-C-586B
    Product Type
    Rigid Conduit Pulling Unilet
    Description
    3" LBDN MALLEABLE IRON CONDUIT BODY
    Additional Information
    FEDERAL SPECIFICATION W-C-586B
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Manufacturer Information
    Manufacturers Part Number
    LBDN300-M
    Brand
    APPLETON
    Unilet[R]
    Model
    LBDN
    GTIN
    00781381474580
    UPC
    781381474580
    Taxonomies, Classifications, and Categories
    Category Description
    SLB'S & JAKE ELL'S
    Packaging
    Weight per each
    35
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    IMC/RIGID CONDUIT
    Configuration
    LB
    Installation
    THREADED
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LBDN300M

    Type in the slang term you'd like to suggest.

* All prices subject to change.