PC50RA - 1/2" Right Angle Clamp

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC50RA
Manufacturer
Appleton
Manufacturer's Part Number
PC-50RA
Description
1/2" Right Angle Clamp
Appleton Right Angle Type Clamp, Size: 1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381288194 / 00781381288194
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PC50RA - Large Image
 
PC50RA - Small Image
Attachments
 
 
PC50RA - Specification Sheet
Other Links
 
 
PC50RA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In Right Angle Type CLP
Description
1/2" RIGHT ANGLE CLAMP
extra long description
APP PC-50RA 1/2 IN RIGHT ANGLE TYP
Long Description
Appleton Right Angle Type Clamp, Size: 1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Special Features
Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-50RA
GTIN
00781381288194
UPC
781381288194
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Type Clamp
Packaging
Weight per each
0.35
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat