RB10050A - 1" X 1/2" Reducing Bushing Alu

Appleton

  • $4.17 (Each)
  • $4.17 (Each)

  • $104.24 (Per 25)

  • $416.94 (Per 100)
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
RB10050A
Manufacturer
Appleton
Manufacturer's Part Number
RB100-50A
Description
1" X 1/2" Reducing Bushing Alu
Reducing Bushing, Size: 1 X 1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, F
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321075 / 00781381321075
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$104.24 (Per 25)
Standard Packaging
$416.94 (Per 100)
Resources
Images
 
 
RB10050A - Large Image
 
RB10050A - Small Image
Attachments
 
 
RB10050A - Specification Sheet
Other Links
 
 
RB10050A - Other
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
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1 X 1/2
Descriptions
Description
1" X 1/2" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1 to 1/2 In NPT
Long Description
Reducing Bushing, Size: 1 X 1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, F
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB100-50A RDC BUSH ALUM 1 TO 1/
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB100-50A
GTIN
00781381321075
UPC
781381321075
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.05
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat