RB7550A - 3/4" to 1/2" NPT Reducing Bushing Alu

Appleton

  • $2.43 (Each)
  • $2.43 (Each)

  • $121.38 (Per 50)

  • $242.76 (Per 100)

  • $485.52 (Per 200)
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
RB7550A
Manufacturer
Appleton
Manufacturer's Part Number
RB75-50A
Description
3/4" to 1/2" NPT Reducing Bushing Alu
Rigid Conduit Reducing Bushing, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654401 / 00781381654401
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$121.38 (Per 50)
Standard Packaging
$485.52 (Per 200)
Resources
Images
 
 
RB7550A - Large Image
 
RB7550A - Small Image
Attachments
 
 
RB7550A - Specification Sheet
Other Links
 
 
RB7550A - Other
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
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3/4 X 1/2
Descriptions
Description
3/4" TO 1/2" NPT REDUCING BUSHING ALU
extra long description
APP RB75-50A RDC BUSH ALUM 3/4TO1/2
Product Type
Rigid Conduit Reducing Bushing
Long Description
Rigid Conduit Reducing Bushing, 1/2 in Trade Size, Insulated, Straight Connection Orientation, 0.02 lb/EA
Short Description
Rigid Conduit Reducing Bushing, 1/2 in, Straight Connection
Special Features
Explosionproof;Dust Ignitionproof
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL Listed;CSA Certified
package quantity
200 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB75-50A
GTIN
00781381654401
UPC
781381654401
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Hazardous Location
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat