SLB50 - 1/2" SLB Condulet

Appozgcomm

  • $19.90 (Each)
  • $19.90 (Each)

  • $199.04 (Per 10)

  • $1,990.45 (Per 100)
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
SLB50
Manufacturer
Appozgcomm
Manufacturer's Part Number
SLB50
Description
1/2" SLB Condulet
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855100507 / 00687855100507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Carton
$199.04 (Per 10)
Standard Packaging
$1,990.45 (Per 100)
Resources
Images
 
 
SLB50 - Large Image
 
SLB50 - Small Image
Attachments
 
 
SLB50 - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Color
METALLIC GRAY
Finish
Powder Coated Epoxy
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" SLB CONDULET
Product Type
1/2 In SVC-Ent Ell Alum
Long Description
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Special Features
3.24 IN Length X 1.22 IN Width X 1.42 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket
extra long description
EGS SLB-50 1/2 IN SVC-ENT ELL ALUM
Manufacturer Information
Manufacturers Part Number
SLB50
Brand
Appleton
sub brand
NEER
GTIN
00687855100507
UPC
687855100507
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance Ell
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat