TC501 - APP

Also in stock

230DC2 - 1/2" Emt SS Diecast Connector - Bridgeport Fittings
$24.99Per 100 Each

Bridgeport Fittings
1/2" Emt SS Diecast Connector


View or Compare

TC501 - 1/2" Emt SS Diecast Connector

Appleton

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (50 Each)
  • $0.00 (100 Each)
  • $0.00 (500 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TC501
    Manufacturer
    Appleton
    Manufacturer's Part Number
    TC501
    Description
    1/2" Emt SS Diecast Connector
    Die Cast Zinc Material; 1.12 Inch; Emt Conduit Used On; 0.37 Inch Thread Length; Ul 514-B, Csa C22.2 Approval; 1/2 Inch Trade Size; Concrete Tight; Applicable Standard Federal Specification WF-408E, Nema; Installation Set Screw; TC-500 Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight  Mark as Incorrect
    Suggest a New Category
    Classification
    Diecast Emt Fittings
    UNSPSC
    39121434 - Electrical metallic tubing EMT connectors
    UPC/GTIN
    687855105014 / 00687855105014
    Weight per unit
    0.06 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TC501 - Large Image
     
    TC501 - Small Image
    Specifications Sheets
     
     
    TC501 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1/2 INCH
    Material
    DIE CAST ZINC
    Dimensions and Weight
    Length
    1.12 INCH
    Descriptions
    Long Description
    DIE CAST ZINC MATERIAL; 1.12 INCH; EMT CONDUIT USED ON; 0.37 INCH THREAD LENGTH; UL 514-B, CSA C22.2 APPROVAL; 1/2 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA; INSTALLATION SET SCREW; TC-500 MODEL
    CONNECTOR, SET SCREW INSTALLATION; DIE CAST ZINC; TRADE SIZE 1/2 INCH; LENGTH 1.12 INCH; 0.37 INCH THREAD LENGTH; CONCRETE TIGHT; APPROVAL UL 514-B, CSA C22.2; USED ON EMT CONDUIT; TC-500 MODEL; APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
    Product Type
    Emt Conduit Straight Set Screw Connector
    Description
    1/2" EMT SS DIECAST CONNECTOR
    Additional Information
    APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
    Commodity Description
    Conduit Accy - EMT Fittings
    Additional Information
    Thread Length
    0.37 INCH
    Manufacturer Information
    Manufacturers Part Number
    TC-501
    TC501
    Brand
    EGS
    Model
    TC-500
    GTIN
    00687855105014
    UPC
    687855105014
    Taxonomies, Classifications, and Categories
    Category Description
    DIECAST EMT FITTINGS
    Packaging
    Weight per each
    0.06
    Carton
    50
    Package
    500
    Uses, Certifications, and Standards
    Used On
    EMT CONDUIT
    Installation
    SET SCREW
    Approval
    UL 514-B, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TC501

    Type in the slang term you'd like to suggest.

* All prices subject to change.