TC601 - APP

Also in stock

250DC2 - 1/2" Emt Concrete Tight DC Connector - Bridgeport Fittings
$51.99Per 100 Each

Bridgeport Fittings
1/2" Emt Concrete Tight DC Connector


View or Compare

TC601 - 1/2" Emt Concrete Tight Diecast Connector

Appleton

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (50 Each)
  • $0.00 (100 Each)
  • $0.00 (500 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TC601
    Manufacturer
    Appleton
    Manufacturer's Part Number
    TC-601
    Description
    1/2" Emt Concrete Tight Diecast Connector
    Connector, Gland Compression Installation; Die Cast Zinc; Trade Size 1/2 Inch; Diameter 1.95 Inch; Length 1.27 Inch; 0.42 Inch Thread Length; Concrete Tight; Approval Ul 514-B, Csa C22.2; Used On Emt Conduit; TC-600 Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight  Mark as Incorrect
    Suggest a New Category
    Classification
    Diecast Emt Fittings
    UNSPSC
    39121434 - Electrical metallic tubing EMT connectors
    UPC/GTIN
    687855106011 / 00687855106011
    Weight per unit
    0.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TC601 - Large Image
    Specifications Sheets
     
     
    TC601 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1/2 INCH
    Material
    DIE CAST ZINC
    Dimensions and Weight
    Length
    1.27 INCH
    Diameter
    1.95 INCH
    Descriptions
    Product Type
    Emt Conduit Connector
    Long Description
    CONNECTOR, GLAND COMPRESSION INSTALLATION; DIE CAST ZINC; TRADE SIZE 1/2 INCH; DIAMETER 1.95 INCH; LENGTH 1.27 INCH; 0.42 INCH THREAD LENGTH; CONCRETE TIGHT; APPROVAL UL 514-B, CSA C22.2; USED ON EMT CONDUIT; TC-600 MODEL
    Additional Information
    APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
    Commodity Description
    Conduit Accy - EMT Fittings
    Additional Information
    Thread Length
    0.42 INCH
    Manufacturer Information
    Brand
    EGS
    Manufacturers Part Number
    TC-601
    Model
    TC-600
    GTIN
    00687855106011
    UPC
    687855106011
    Packaging
    Weight per each
    0.08
    Carton
    50
    Package
    500
    Uses, Certifications, and Standards
    Used On
    EMT CONDUIT
    Installation
    GLAND COMPRESSION
    Approval
    UL 514-B, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TC601

    Type in the slang term you'd like to suggest.

* All prices subject to change.