TC613 - APP

Also in stock

262DC - 1" Emt Concrete Tight Diecast Coupling - Bridgeport Fittings
$144.99Per 100 Each

Bridgeport Fittings
1" Emt Concrete Tight Diecast Coupling


View or Compare

TC613 - 1" Emt Concrete Tight Diecast Coupling

Appleton

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)
  • $0.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TC613
    Manufacturer
    Appleton
    Manufacturer's Part Number
    TC613
    Description
    1" Emt Concrete Tight Diecast Coupling
    Compression Coupling, Gland Compression Installation; Die Cast Zinc; Trade Size 1 Inch; Length 2.02 Inch; Concrete Tight; Approval Ul 514B, Csa C22.2; Used On Emt Conduit; TC-600 Model; Width Across Flat 1-1/2 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Couplings - Die Cast Compression Emt CPLG  Mark as Incorrect
    Suggest a New Category
    Classification
    Diecast Emt Fittings
    UNSPSC
    39131707 - Electrical conduit coupling
    UPC/GTIN
    687855106134 / 00687855106134
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TC613 - Large Image
    Specifications Sheets
     
     
    TC613 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1 INCH
    Material
    DIE CAST ZINC
    Dimensions and Weight
    Length
    2.02 INCH
    Descriptions
    Product Type
    Emt Conduit Coupling
    Long Description
    COMPRESSION COUPLING, GLAND COMPRESSION INSTALLATION; DIE CAST ZINC; TRADE SIZE 1 INCH; LENGTH 2.02 INCH; CONCRETE TIGHT; APPROVAL UL 514B, CSA C22.2; USED ON EMT CONDUIT; TC-600 MODEL; WIDTH ACROSS FLAT 1-1/2 INCH
    Commodity Description
    Conduit Accy - EMT Fittings
    Additional Information
    WIDTH ACROSS FLAT 1-1/2 INCH
    Manufacturer Information
    Brand
    EGS
    Manufacturers Part Number
    TC613
    Model
    TC-600
    GTIN
    00687855106134
    UPC
    687855106134
    Packaging
    Weight per each
    0.27
    Carton
    10
    Package
    100
    Uses, Certifications, and Standards
    Used On
    EMT CONDUIT
    Installation
    GLAND COMPRESSION
    Approval
    UL 514B, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TC613

    Type in the slang term you'd like to suggest.

* All prices subject to change.