TLNC4 - APP

TLNC4 - 4-Oz Lubricant

Appleton

  • $22.54 (for 1 Each)
  • $22.54 (1 Each)
  • $225.40 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TLNC4
    Manufacturer
    Appleton
    Manufacturer's Part Number
    TLNC4
    Description
    4-Oz Lubricant
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Tools - Tools - Paint, Chemicals, Etc.  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Lube, Markers, & Ties
    UNSPSC
    15121520 - General purpose lubricants
    UPC/GTIN
    781381324595 / 00781381324595
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $22.54 (1 Each)
    Standard Packaging
    $225.40 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Other Links
     
     
    TLNC4 - Other
     
    TLNC4 - Other
    Images
     
     
    TLNC4 - Large Image
     
    TLNC4 - Small Image
    Attachments
     
     
    TLNC4 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    WHITE
    Dimensions and Weight
    Size
    4 In
    Descriptions
    Product Type
    Thread Lubricant Gen Purp 4 Oz
    Description
    4-OZ LUBRICANT
    Special Features
    Petroleum based lubricant; These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals
    Additional Information
    Temperature Range
    18 - 121 DEG C
    specific gravity
    2.9 - 3.3
    Manufacturer Information
    Brand
    APPLETON
    Manufacturers Part Number
    TLNC4
    GTIN
    00781381324595
    UPC
    781381324595
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE LUBE, MARKERS, & TIES
    Type
    Non Conductive Thread/Joint Lubricant
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    standard
    UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G And Class III
    Application
    For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Sulphur
    View Store
    2 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TLNC4

    Type in the slang term you'd like to suggest.

* All prices subject to change.