TWCC75 - 3/4" Flex to Emt Coupling

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWCC75
Manufacturer
Appleton
Manufacturer's Part Number
TWCC-75
Description
3/4" Flex to Emt Coupling
Combination Coupling, Trade Size: 3/4 In, Outside Diameter: 1.31 In, Length: 1.72 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381691758 / 00781381691758
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TWCC75 - Large Image
 
TWCC75 - Small Image
Attachments
 
 
TWCC75 - Specification Sheet
Other Links
 
 
TWCC75 - Other
 
TWCC75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Material
Malleable Iron
Dimensions and Weight
Length
1.72
Descriptions
Product Type
3/4 In Combination Coupling
Description
3/4" FLEX TO EMT COUPLING
extra long description
APP TWCC-75 3/4 IN COMBINATION COUP
Long Description
Combination Coupling, Trade Size: 3/4 IN, Outside Diameter: 1.31 IN, Length: 1.72 IN, Flexibility: Flexible And EMT, Material: Malleable Iron Body And Nut, Connection: Compression, For EMT To Flexible Metal Conduit
Additional Information
outside diameter
1.31
Manufacturer Information
Manufacturers Part Number
TWCC-75
Brand
Appleton
GTIN
00781381691758
UPC
781381691758
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Combination Coupling
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.25
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For EMT To Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat