375 - ARL

Also in stock

925S - 2" One Hole Emt Strap - Bridgeport Fittings
$238.41Per 100

Bridgeport Fittings
2" One Hole Emt Strap


View or Compare

375 - 2" 1H Emt Steel Strap

Arlington

  • $1.33 (Each)
  • $1.33 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    375
    Manufacturer
    Arlington
    Manufacturer's Part Number
    375
    Description
    2" 1H Emt Steel Strap
    2" Heavy-Duty 1-Hole Emt Strap, Click On Type, Plated Steel
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Straps & Clamp Backs - Steel One Hole Emt Straps  Mark as Incorrect
    Suggest a New Category
    Classification
    Emt Straps
    UNSPSC
    31162310 - Mounting straps
    UPC/GTIN
    018997003751 / 00018997003751
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.33 (Each)
    Resources
    Images
     
     
    375 - Small Image
     
    375 - Large Image
     
    375 - Large Image
    Attachments
     
     
    375 - Specification Sheet
     
    375 - Specification Sheet
    Other Links
     
     
    375 - Other
     
    375 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Plated Steel
    Material, Color, and Finish
    Color
    Silver
    Dimensions and Weight
    Height
    1.130
    Width
    2.225
    Length
    3.992
    Size
    L(3.992) x W(2.225) x H(1.130)
    Descriptions
    Description
    2" 1H EMT STEEL STRAP
    Product Type
    2" Emt Steel Strap
    Long Description
    2" Heavy-Duty 1-Hole EMT STRAP, click on type, plated steel
    Special Features
    Heavy Duty
    extra long description
    ARL 375 2" EMT STEEL STRAP
    Additional Information
    Number of Holes
    1
    Manufacturer Information
    Brand
    Arlington Industries
    GTIN
    00018997003751
    UPC
    018997003751
    Taxonomies, Classifications, and Categories
    Category Description
    EMT STRAPS
    Type
    Click-on
    Trade Size
    aperture size
    1-1/4 to 3
    Trade Size
    2
    Packaging
    Weight per each
    0.16
    Carton
    1
    Uses, Certifications, and Standards
    Application
    L(2.860) x W(0.960) x H(1.000)
    standard
    UL and CSA
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 375

    Type in the slang term you'd like to suggest.

* All prices subject to change.