CS7 - 7 Wire Run Cable Support

Arlington

  • $0.36 (Each)
  • $0.36 (Each)

  • $36.37 (Per 100)

  • $400.07 (Per 1,100)
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
CS7
Manufacturer
Arlington
Manufacturer's Part Number
CS7
Description
7 Wire Run Cable Support
Non-Metallic Cable Standoff, 7 Wires, 3.49 In (W) X 0.88 In (D) X 0.74 In (H), Plastic, 0.0114 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997710079 / 00018997710079
Weight per unit
0.0114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$0.36 (Each)
Standard Packaging
$400.07 (Per 1,100)
Resources
Specifications Sheets
 
 
CS7 - Specification Sheet
Other Links
 
 
CS7 - Other
 
CS7 - Other
Images
 
 
CS7 - Large Image
 
CS7 - Small Image
 
CS7 - Large Image
Attachments
 
 
CS7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
7
Material
Plastic
Descriptions
Product Type
Non-Metallic Cable Standoff
Description
7 WIRE RUN CABLE SUPPORT
Long Description
Non-Metallic Cable Standoff, 7 Wires, 3.49 in (W) x 0.88 in (D) x 0.74 in (H), Plastic, 0.0114 lb
Features
Positions non-metallic sheathed cable, phone/data cable, and coaxial cable. Installs with a screw or nail. Nail included with CS4.
Short Description
Non-Metallic Cable Standoff, Plastic, For Non-Metallic Sheathed Cable;Phone/Data Cable;Coaxial Cable
extra long description
ARL CS7 CABLE SUPPORT
Additional Information
dimensions
3.49 in (W) x 0.88 in (D) x 0.74 in (H)
for use with
Non-Metallic Sheathed Cable;Phone/Data Cable;Coaxial Cable
package quantity
100 PK
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Housing Finish
L(0.740) x W(3.490) x H(0.880)
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
CS7
GTIN
00018997710079
UPC
018997710079
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Cable Standoff
Packaging
Weight
0.0114 lb
Weight per each
0.0114
Carton
1
Package
1100
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat