DHB1W - WHT/WHT Horz L-Prof In BX

Arlington

  • $36.40 (Each)
  • $36.40 (Each)

  • $145.58 (Per 4)

  • $3,639.60 (Per 100)
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
DHB1W
Manufacturer
Arlington
Manufacturer's Part Number
DHB1W
Description
WHT/WHT Horz L-Prof In BX
Weatherproof Box, Plastic, White, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.186 In Width, 4.934 In Height, 1.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997548825 / 00018997548825
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.40 (Each)
Carton
$36.40 (Each)
Standard Packaging
$145.58 (Per 4)
Resources
Specifications Sheets
 
 
DHB1W - Specification Sheet
Images
 
 
DHB1W - Large Image
 
DHB1W - Small Image
 
DHB1W - Large Image
Other Links
 
 
DHB1W - Other
 
DHB1W - Other
Attachments
 
 
DHB1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
7.186 in
Height
4.934 in
Length
4.934
Depth
5.283
Size
L(4.934) x W(7.186) x H(5.283)
Descriptions
Description
WHT/WHT HORZ L-PROF IN BX
Product Type
Weatherproof Box
Long Description
Weatherproof Box, Plastic, White, 22 cu.in Capacity, 1 Gang, Rectangular, Wall Mount, 7.186 in Width, 4.934 in Height, 1.8 lb/EA
Features
With IN BOX(TM) there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces –an electrical box, bubble cover assembly and a siding block on siding.And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple.
Short Description
Weatherproof Box, Plastic, White, 22 cu.in
Special Features
Extra-Duty Weatherproof
extra long description
ARL DHB1W INBOX WITH SLEEVE-HORZ W
Additional Information
for use with
New and Old Work
Mounting Type
Wall Mount
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
1 Unit PK;4 Standard PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
sub brand
In Box(TM)
Manufacturers Part Number
DHB1W
GTIN
00018997548825
UPC
018997548825
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.8 lb/EA
Weight per each
1.8
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Exterior Use
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat