EMT250 - 2-1/2" Push On Bushing

Arlington

  • $5.33 (Each)
  • $5.33 (Each)

  • $133.30 (Per 25)

  • $533.20 (Per 100)
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
EMT250
Manufacturer
Arlington
Manufacturer's Part Number
EMT250
Description
2-1/2" Push On Bushing
Insulating Bushing, 2-1/2 In Trade Size, Plastic, White, 3.065 In Width, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122407 / 00018997122407
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.33 (Each)
Carton
$133.30 (Per 25)
Resources
Attachments
 
 
EMT250 - Specification Sheet
Images
 
 
EMT250 - Large Image
 
EMT250 - Small Image
 
EMT250 - Large Image
Other Links
 
 
EMT250 - Other
 
EMT250 - Other
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
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
3.065 in
Size
L(3.065) x W(3.065) x H(1.230)
Descriptions
Description
2-1/2" PUSH ON BUSHING
Product Type
Insulating Bushing
Long Description
Insulating Bushing, 2-1/2 in Trade Size, Plastic, White, 3.065 in Width, 0.04 lb/EA
Short Description
EMT Insulating Bushing, 2-1/2 in, Plastic, White
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
extra long description
ARL EMT250 2-1/2" NM BUSHING
Additional Information
Color/Finish
White
for use with
EMT and Rigid Conduits
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT250
GTIN
00018997122407
UPC
018997122407
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Insulating Bushing
Trade Size
Trade Size
2.5
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
Application
For EMT And Rigid Conduits
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat