F428SC - Plastic T-Box HNGR - Fixtures Only

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F428SC
Manufacturer
Arlington
Manufacturer's Part Number
F428SC
Description
Plastic T-Box HNGR - Fixtures Only
T-Box With Non-Metallic Hanger. For Fixtures Weighing Up to 50 LBS. Includes 12FT Support Wire Coil, Installed Non-Metallic Cable Connector, and Grid Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997069108 / 00018997069108
Weight per unit
0.706 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F428SC - Large Image
 
F428SC - Small Image
 
F428SC - Video
Attachments
 
 
F428SC - Specification Sheet
Other Links
 
 
F428SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(3.125) x W(4.365) x H(4.365)
Descriptions
Long Description
T-Box with non-metallic hanger. For fixtures weighing up to 50 lbs. Includes 12ft support wire coil, installed non-metallic cable connector, and grid cover.
Description
PLASTIC T-BOX HNGR - FIXTURES ONLY
extra long description
ARL F428SC Fixture T-Box for Suspen
Product Type
Fixture T-Box For Suspended Ceilings
Additional Information
Knockouts
2
media
Yes
Manufacturer Information
sub brand
T-Box
Brand
ARLINGTON
Manufacturers Part Number
F428SC
GTIN
00018997069108
UPC
018997069108
Taxonomies, Classifications, and Categories
Type
Fixture Mounting Box for Drop Ceilings
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
0.706
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Fixture for Suspended Ceilings
Mounting
Suspended Ceiling Grid
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat