FB428SC - Metl Fan/FXT SPND CLNG T-Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB428SC
Manufacturer
Arlington
Manufacturer's Part Number
FB428SC
Description
Metl Fan/FXT SPND CLNG T-Box
T-Box With Metal Hanger For Fans/Fixtures Weighing Up to 70 LBS. Includes Wire Grabber With Braided Drop Wire Support Kit, Installed Non-Metallic Cable Connector, (2) #10-32 X 4" Screws, and Grid Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997069115 / 00018997069115
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FB428SC - Large Image
 
FB428SC - Small Image
 
FB428SC - Video
Attachments
 
 
FB428SC - Specification Sheet
Other Links
 
 
FB428SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic with metal hanger
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(3.875) x W(4.365) x H(4.355)
Descriptions
extra long description
ARL FB428SC Fan/Fixture T-Box for S
Description
METL FAN/FXT SPND CLNG T-BOX
Product Type
Fan/Fixture T-Box For Suspended Ceilings
Long Description
T-Box with metal hanger for fans/fixtures weighing up to 70 lbs. Includes Wire Grabber with braided drop wire support kit, installed non-metallic cable connector, (2) #10-32 x 4" screws, and grid cover.
Additional Information
Knockouts
2
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FB428SC
sub brand
T-Box
GTIN
00018997069115
UPC
018997069115
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Fan or Fixture Mounting Box for Drop Ceilings
Packaging
Weight per each
0.456
Carton
1
Uses, Certifications, and Standards
Application
Fan or Fixture for Suspended Ceilings
Mounting
Suspended Ceiling Grid
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat