SB130 - Universal Stud Bushing

Arlington

  • $0.50 (Each)
  • $0.50 (Each)

  • $49.54 (Per 100)
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
SB130
Manufacturer
Arlington
Manufacturer's Part Number
SB130
Description
Universal Stud Bushing
Universal Stud Bushing, 3 In Trade Size, Red, Snap-In Connection, 2.5 In Width, 5.751 In Height, 0.0100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997401304 / 00018997401304
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$49.54 (Per 100)
Resources
Specifications Sheets
 
 
SB130 - Specification Sheet
Images
 
 
SB130 - Large Image
 
SB130 - Small Image
Attachments
 
 
SB130 - Specification Sheet
Other Links
 
 
SB130 - Other
 
SB130 - Other
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
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Width
2.5 in
Height
5.751 in
Size
L(5.751) x W(2.500) x H(0.505)
Descriptions
Description
UNIVERSAL STUD BUSHING
Product Type
Universal Stud Bushing
Long Description
Universal Stud Bushing, 3 in Trade Size, Red, Snap-In Connection, 2.5 in Width, 5.751 in Height, 0.0100 lb/EA
Short Description
Universal Stud Bushing, 3 in, Red
extra long description
ARL SB130 UNIVERSAL STUD BUSHING 10
Additional Information
Made in USA
yes
Color/Finish
Red
Connection Type
Snap-In
Standards Met
ECCN: EAR 99;UL Listed;CSA Certified
package quantity
100 PK;1 CT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SB130
GTIN
00018997401304
UPC
018997401304
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Push-In Connector
Trade Size
Trade Size
3 in
Packaging
Weight
0.0100 lb/EA
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
2 X 4 in Metal Stud
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat