TVBU810 - TV Box W/Flange

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU810
Manufacturer
Arlington
Manufacturer's Part Number
TVBU810
Description
TV Box W/Flange
TV Box, Screw Mount, Plastic, White, 12.531 In Length, 3.14 In Width, 10.656 In Height, 1.818 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997097583 / 00018997097583
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
TVBU810 - Specification Sheet
 
TVBU810 - Specification Sheet
Images
 
 
TVBU810 - Large Image
 
TVBU810 - Small Image
 
TVBU810 - Small Image
 
TVBU810 - Large Image
 
TVBU810 - Video
Attachments
 
 
TVBU810 - Specification Sheet
Other Links
 
 
TVBU810 - Other
 
TVBU810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
12.531 in
Width
3.14 in
Height
10.656 in
Size
L(10.656) x W(12.531) x H(3.140)
Descriptions
Product Type
TV Box
Long Description
TV Box, Screw Mount, Plastic, White, 12.531 in Length, 3.14 in Width, 10.656 in Height, 1.818 lb
Features
Arlington’s TVBU810 TV Box(TM) delivers the ultimate in versatility for installing wall-mounted TVs in new work or retrofit projects. There's more room in the box for wires. And, you can install it horizontally or vertically to ensure proper positioning of low voltage connections behind the TV.Available with a non-metallic or steel box, TVBU810 is ideal for home theater systems where multiple connections are needed for sound systems, satellite TV, cable TV, DVRs,and more.
Short Description
TV Box, Screw Mount, White
extra long description
ARL TVBU810 TVBOX W/ FLANGE
Description
TV BOX W/FLANGE
Additional Information
Mounting Type
Screw Mount
Knockouts
Yes
for use with
Versatile Home Theater
Standards Met
cULus Listed
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TVBU810
sub brand
Tv Box
GTIN
00018997097583
UPC
018997097583
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight
1.818 lb
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat