FLDX250PQPK - FLDX250PQPK 250W Flood Light

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLDX250PQPK
Manufacturer
Atlas
Manufacturer's Part Number
FLDX-250PQPK
Description
FLDX250PQPK 250W Flood Light
250W PS 16" Compact Flood, Trunion, QV
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364720697 / 00765364720697
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLDX250PQPK - Large Image
 
FLDX250PQPK - Small Image
Brochures
 
 
FLDX250PQPK - Brochure
Attachments
 
 
FLDX250PQPK - Specification Sheet
Other Links
 
 
FLDX250PQPK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
26 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
Fluorescent
Material
Polycarbonate EA
Ballast Type
Prog. Start
Lamp Included
Yes Yes/No
Material, Color, and Finish
Color
Bronze
Style
HID wall light
Dimensions and Weight
Height
10.95 in
Length
4.85 in
Width
6.83 in
Descriptions
Description
FLDX250PQPK 250W FLOOD LIGHT
Product Type
250W PS 16" Compact Flood, Trunion, QV
extra long description
ATLAS FLDX-250PQPK 250W PS 16" COMP
Long Description
250W PS 16" COMPACT FLOOD, TRUNION, QV
Special Features
Polycarbonate housing; corrosion resistant; polycarbonate lens; includes photo control
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
FLDX-250PQPK
GTIN
00765364720697
UPC
765364720697
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall fixture
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
UL mA
Mounting
WALL
Application
Wall light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat