FLL400P5PKS - 400W 16" PS FLD 5TAP BLST

Atlas

  • $381.67 (Each)
  • $381.67 (Each)
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
FLL400P5PKS
Manufacturer
Atlas
Manufacturer's Part Number
FLL-400P5PKS
Description
400W 16" PS FLD 5TAP BLST
Hid Metal Halide Lamp, 400 W, Bronze, Die-Cast Aluminum, 20000 H Average Life, Trunion Base, Non Dimmable, 16 In Height, Pulse, 3 Yr Warranty, 35 LB
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111611 - Flood light
UPC/GTIN
765364131769 / 00765364131769
Weight per unit
32.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.67 (Each)
Resources
Images
 
 
FLL400P5PKS - Small Image
 
FLL400P5PKS - Large Image
 
FLL400P5PKS - Large Image
Specifications Sheets
 
 
FLL400P5PKS - Specification Sheet
Attachments
 
 
FLL400P5PKS - Specification Sheet
Other Links
 
 
FLL400P5PKS - Other
Brochures
 
 
FLL400P5PKS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Material
Die-Cast Aluminum
Number of Lamps
1
Ballast Type
CWA
Lamp Type
Pulse Start
Voltage Rating
Quad
Material, Color, and Finish
Finish
Bronze
Base Type
Trunion
Color
Bronze
Dimensions and Weight
Height
16 in
Size
Fluorescent industrial lighting fixture
Descriptions
Product Type
Hid Metal Halide Lamp
Description
400W 16" PS FLD 5TAP BLST
extra long description
ATLAS FLL-400P5PKS 400W PS 16" FLOO
Long Description
HID Metal Halide Lamp, 400 W, Bronze, Die-Cast Aluminum, 20000 h Average Life, Trunion Base, Non Dimmable, 16 in Height, Pulse, 3 yr Warranty, 35 lb
Short Description
HID Metal Halide Lamp, 400W, Trunion
Special Features
Fluorescent industrial lighting fixture
Additional Information
average life
20000 h
start type
Pulse
Warranty
3 yr
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Efficiency
Fluorescent industrial lighting fixture
Fixture Type
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
Base
Trunion
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
FLL-400P5PKS
GTIN
00765364131769
UPC
765364131769
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HID flood light
Packaging
Weight
35 lb;15.87 kg
Weight per each
32.15
Carton
1
Uses, Certifications, and Standards
Application
Floodlight
Enclosure
Die cast aluminum
Mounting
Ground
standard
UL
environmental conditions
UL listed for wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat