ILH415LL - 4' 152W Led Highbay 14690LM W/Lens

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ILH415LL
Manufacturer
Atlas
Manufacturer's Part Number
ILH415LL
Description
4' 152W Led Highbay 14690LM W/Lens
4' 15000 Lumen Led HB With Lens, 120-277V
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
765364927164 / 00765364927164
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ILH415LL - Small Image
 
ILH415LL - Large Image
Attachments
 
 
ILH415LL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
104
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Descriptions
Description
4' 152W LED HIGHBAY 14690LM W/LENS
extra long description
ATLAS ILH415LL 4' 15000 LUMEN LED H
Product Type
4' 15000 Lumen Led HB With Lens, 120-277V
Long Description
4' 15000 LUMEN LED HB WITH LENS, 120-277V
Special Features
Fluorescent industrial lighting fixture
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
ILH415LL
GTIN
00765364927164
UPC
765364927164
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
LED high bay
Packaging
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial high bay
standard
UL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat