ILW76LED8D - Ilw76led8d

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ILW76LED8D
Manufacturer
Atlas
Manufacturer's Part Number
ILW76LED8D
Description
Ilw76led8d
8' 76 Watt Linear Led Wet Location
Slang Terms

Suggest a New Term
Categories
Led High Abuse, Wet Location, - Led Wet Location Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
765364009389 / 00765364009389
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ILW76LED8D - Small Image
 
ILW76LED8D - Large Image
Attachments
 
 
ILW76LED8D - Specification Sheet
Other Links
 
 
ILW76LED8D - Other
Brochures
 
 
ILW76LED8D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
76
Lamp Type
LED
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Dimensions and Weight
Size
Fluorescent industrial lighting fixture
Descriptions
Product Type
8' 76 Watt Linear Led Wet Location
Description
ILW76LED8D
extra long description
ATLAS ILW76LED8D 8' 76 WATT LINEAR
Long Description
8' 76 WATT LINEAR LED WET LOCATION
Special Features
Fluorescent industrial lighting fixture
Additional Information
average life
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
LED
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
ILW76LED8D
GTIN
00765364009389
UPC
765364009389
Taxonomies, Classifications, and Categories
Type
LED wet location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
18.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial wet location
standard
UL, DLC, NEMA 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat