PFMXW43LED - 43W Led Wall Wash Flood

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFMXW43LED
Manufacturer
Atlas
Manufacturer's Part Number
PFMXW43LED
Description
43W Led Wall Wash Flood
43 Watt Led Sign and Wall Wash Flood
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
765364703959 / 00765364703959
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PFMXW43LED - Small Image
 
PFMXW43LED - Large Image
Attachments
 
 
PFMXW43LED - Specification Sheet
Other Links
 
 
PFMXW43LED - Other
Brochures
 
 
PFMXW43LED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120/208/240/277
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Finish
Fluorescent industrial lighting fixture
Dimensions and Weight
Size
Fluorescent industrial lighting fixture
Descriptions
Description
43W LED WALL WASH FLOOD
Product Type
43 Watt Led Sign and Wall Wash Flood
extra long description
ATLAS PFMXW43LED 43 WATT LED SIGN A
Long Description
43 WATT LED SIGN AND WALL WASH FLOOD
Special Features
Fluorescent industrial lighting fixture
Additional Information
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
LED
average life
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
Base
Slipfitter
Manufacturer Information
Brand
Atlas Lighting Products
Manufacturers Part Number
PFMXW43LED
GTIN
00765364703959
UPC
765364703959
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED flood light
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Sign and wall wash lighting
Mounting
SLIPFITTER
standard
UL, DLC, Lighting Facts
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat