WLM64LED - 64W Led Wallpack Traditional 45K

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLM64LED
Manufacturer
Atlas
Manufacturer's Part Number
WLM64LED
Description
64W Led Wallpack Traditional 45K
Led Wall Fixture Light, 64 W, 120 to 277 V Ac, 700 Ma, 200000 H Average Life, 6349 LM Brightness (Lumens), 7.85 In Length, 14.2 In Width, 9.02 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364704246 / 00765364704246
Weight per unit
9.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
WLM64LED - Specification Sheet
Images
 
 
WLM64LED - Small Image
 
WLM64LED - Large Image
 
WLM64LED - Large Image
Attachments
 
 
WLM64LED - Specification Sheet
Other Links
 
 
WLM64LED - Other
Brochures
 
 
WLM64LED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
64 W
Voltage Rating
120 to 277 V ac
Current Rating
700 mA
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Die-Cast Aluminum
Finish
Bronze
Color
Fluorescent industrial lighting fixture
Style
Traditional style wall light
Dimensions and Weight
Width
14.2
Length
7.85
Height
9.02
Descriptions
Description
64W LED WALLPACK TRADITIONAL 45K
Product Type
Led Wall Light
Wall Fixture Light
extra long description
ATLAS WLM64LED 64 WATT LED WALL LIG
Long Description
LED Wall Fixture Light, 64 W, 120 to 277 V ac, 700 mA, 200000 h Average Life, 6349 lm Brightness (Lumens), 7.85 in Length, 14.2 in Width, 9.02 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Features
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Short Description
Wall Fixture Light 64 W, 120 to 277 VAC, 700 mA, 6349 lm, LED, Bronze
Special Features
95% Efficient Reflector Targets The Light and Eliminates Glare And Offensize Light Resulting In More Footcandles On The Ground;Patent Pending Thermal Stacking System;Dlc Qualified
Additional Information
average life
200000 h
Brightness (Lumens)
6349 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
WLM64LED
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364704246
UPC
765364704246
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED wall light
Packaging
Weight per each
9.25
Carton
1
Uses, Certifications, and Standards
standard
UL, DLC, Lighting Facts
Mounting
WALL
Application
Wall mount fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat