AFL3524A - 3HP 3450RPM 1PH 60HZ 145TZ 3535LC Teao

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFL3524A
Manufacturer
Baldor
Manufacturer's Part Number
AFL3524A
Description
3HP 3450RPM 1PH 60HZ 145TZ 3535LC Teao
00781568121337|0781568|781568121337|78156812133|12133|AFL3524A|3HP, 3450RPM, 1PH, 60HZ, 145TZ, 3535LC, Teao|Balder AFL3524A|Baldir AFL3524A|Baldor AFL3524A|Baldor-Reliance AFL3524A|Baldur Afl3524a
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101103 - Farm duty motor AC
UPC/GTIN
781568121337 / 00781568121337
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AFL3524A - Large Image
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
230 VAC
Phase
1 PH
Descriptions
Product Type
3HP, 3450RPM, 1PH, 60HZ, 145TZ, 3535LC, Teao
Description
3HP 3450RPM 1PH 60HZ 145TZ 3535LC TEAO
Long Description
00781568121337|0781568|781568121337|78156812133|12133|AFL3524A|3HP,3450RPM,1PH,60HZ,145TZ,3535LC,TEAO|Balder AFL3524A|Baldir AFL3524A|Baldor AFL3524A|Baldor-Reliance AFL3524A|Baldur AFL3524A
Special Features
3HP,3450RPM,1PH,60HZ,145TZ,3535LC,TEAO
Additional Information
horsepower
3 in
frame
145 W
Speed Rating
3,450 rpm
Service Factor
1 PH
Base
Rigid
Insulation Class
F
Manufacturer Information
Manufacturers Part Number
AFL3524A
Brand
BALDOR
GTIN
00781568121337
UPC
781568121337
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
General Purpose
Enclosure
TEAO
Mounting
F1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat