CEM3546T - 1HP 1770RPM 3PH 60HZ 143TC 3520M Tefc F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CEM3546T
Manufacturer
Baldor
Manufacturer's Part Number
CEM3546T
Description
1HP 1770RPM 3PH 60HZ 143TC 3520M Tefc F1
00781568541821|0781568|781568541821|78156854182|54182|CEM3546T|1HP, 1760RPM, 3PH, 60HZ, 143TC, 3519M, Tefc, F1|Balder CEM3546T|Baldir CEM3546T|Baldor CEM3546T|Baldor-Reliance CEM3546T|Baldur Cem3546t
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568541821 / 00781568541821
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CEM3546T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208/230/460 V
Phase
3 in
Descriptions
Product Type
1HP, 1760RPM, 3PH, 60HZ, 143TC, 3519M, Tefc, F1
Description
1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
Long Description
00781568541821|0781568|781568541821|78156854182|54182|CEM3546T|1HP,1760RPM,3PH,60HZ,143TC,3519M,TEFC,F1|Balder CEM3546T|Baldir CEM3546T|Baldor CEM3546T|Baldor-Reliance CEM3546T|Baldur CEM3546T
Special Features
1HP,1760RPM,3PH,60HZ,143TC,3519M,TEFC,F1
Additional Information
Speed Rating
1,760 rpm
Power Factor
0.71 in
Insulation Class
F
Service Factor
1.15 in
Base
Rigid
frame
143 A
horsepower
74565
Manufacturer Information
Brand
BALDOR
Manufacturers Part Number
CEM3546T
sub brand
Super-E
GTIN
00781568541821
UPC
781568541821
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Mounting
F1
Application
General Purpose
Enclosure
TEFC
Frequency Rating
60 A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat