We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CM3542 - BAL

CM3542 - .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, Tefc, F1

Baldor

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CM3542
    Manufacturer
    Baldor
    Manufacturer's Part Number
    CM3542
    Description
    .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, Tefc, F1
    60 Hertz Frequency Rating; Ul, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Foot Mounting; 0.75 HP Power Rating; 1725 RPM Speed Rating; Tefc Enclosure Type; Steel Frame Material; B Insulation Class; 3.2/3.6 Amp At 208 Volt Ac, 3 Amp At 230 Volt Ac, 1.5 Amp At 460 Volt Ac Motor Fla; 75.5 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.25 Service Factor; 56C Nema Frame Size; Baldor Electric Company BR
    Slang Terms

    Suggest a New Term
    Categories
    Fuses, Tools, & Gear - Misc. - Motors  Mark as Incorrect
    Suggest a New Category
    Classification
    Motors
    UNSPSC
    26101112 - General purpose motor AC
    UPC/GTIN
    781568110157 / 00781568110157
    Weight per unit
    26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $337.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    CM3542 - Small Image
     
    CM3542 - Large Image
     
    CM3542 - Large Image
     
    CM3542 - Small Image
    Attachments
     
     
    CM3542 - Specification Sheet
    Installation Sheets
     
     
    CM3542 - Installation Sheet
    Specifications Sheets
     
     
    CM3542 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    230/460 Volt AC 3-Phase
    Material, Color, and Finish
    Frame Material
    STEEL
    Descriptions
    Product Type
    Motor
    Description
    .75HP,1725RPM,3PH,60HZ,56C,3420M,TEFC,F1
    Long Description
    60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; FAN, PUMP, BLOWER, CONVEYOR, COMPRESSOR, INDUSTRIAL MACHINE, GENERAL PURPOSE APPLICATION; 230/460 VOLT AC 3-PHASE VOLTAGE RATING; C-FACE, FOOT MOUNTING; 0.75 HP POWER RATING; 1725 RPM SPEED RATING; TEFC ENCLOSURE TYPE; STEEL FRAME MATERIAL; B INSULATION CLASS; 3.2/3.6 AMP AT 208 VOLT AC, 3 AMP AT 230 VOLT AC, 1.5 AMP AT 460 VOLT AC MOTOR FLA; 75.5 PERCENT EFFICIENCY; YES REVERSIBLE; 1 SPEED(S); 1.25 SERVICE FACTOR; 56C NEMA FRAME SIZE; BALDOR ELECTRIC COMPANY BR
    MOTOR, TEFC ENCLOSURE; POWER RATING 3/4 HP; 208 TO 230/460 V; MOTOR FLA 1.5 AMPERE; SPEED RATING 1800 RPM; EFFICIENCY 75.5 PERCENT; NEMA FRAME SIZE 56C; C FACE WITH FOOT MOUNTING; WEIGHT 26 LB; APPLICATION PUMP, FAN, CONVEYOR, MACHINE TOOL, GEAR REDUCER
    Additional Information
    Motor Type 3420M; Pulley End Bearing Type Ball; Number of Poles 4; Power Factor 60; Shaft Diameter 0.625 Inch; Length 11.35 Inch
    Commodity Description
    MOTORS
    Additional Information
    Enclosure Type
    TEFC
    Reversible
    Yes
    Number of Speeds
    1 PH
    Service Factor
    1.25 IN
    Speed Rating
    1800 RPM
    Power Rating
    3/4 HP
    Power Rating in hp
    3/4 IN
    Motor FLA
    3.2/3.6 Amp at 208 Volt AC, 3 Amp at 230 Volt AC, 1.5 Amp at 460 Volt AC
    Efficiency
    75.5 PERCENT
    Insulation Class
    B
    Manufacturer Information
    Brand
    BALDOR
    BALDOR-RELIANCE
    Super-E[R]
    Manufacturers Part Number
    CM3542
    GTIN
    00781568110157
    UPC
    781568110157
    Taxonomies, Classifications, and Categories
    Category Description
    Motors
    Packaging
    Weight
    26 LB
    Weight per each
    26
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    C-Face, Foot
    Application
    PUMP, FAN, CONVEYOR, MACHINE TOOL, GEAR REDUCER
    Approval
    UL, CSA
    NEMA Frame Size
    WIRE MARKING SLEEVE, SELF-EXTINGUISHING, HEAT SHRINK, DOUBLE SIDED PRINT TYPE; B-7642 POLYOLEFIN MATERIAL; YELLOW COLOR; 2 INCH; 0.094 INCH MIN. WIRE DIAMETER; 0.151 INCH MAX. WIRE DIAMETER; 16 TO 10 AWG WIRE SIZE; 5000 PER ROLL QUANTITY
    Frequency Rating
    60 Hertz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CM3542

    Type in the slang term you'd like to suggest.

* All prices subject to change.