CWDM3545 - 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWDM3545
Manufacturer
Baldor
Manufacturer's Part Number
CWDM3545
Description
1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1
Electric Motors, Washdown Duty, Three Phase, Totally Enclosed, Rigid Mount, Horsepower: 1, RPM: 3450, Frame Size: 56C, Voltage Rating: 208-230/460 Vac, Frequency: 60 HZ, Rotation: Reversible, Full Load Amps: 74.0 Amp, Bearings: Ball, Service Factor: 1.15,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568108550 / 00781568108550
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CWDM3545 - Large Image
 
CWDM3545 - Large Image
Specifications Sheets
 
 
CWDM3545 - Specification Sheet
Installation Sheets
 
 
CWDM3545 - Installation Sheet
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
230/460 V
Phase
3 in
Descriptions
Long Description
Electric Motors, Washdown Duty, Three Phase, Totally Enclosed, Rigid Mount, Horsepower: 1, RPM: 3450, Frame Size: 56C, Voltage Rating: 208-230/460 VAC, Frequency: 60 Hz, Rotation: Reversible, Full Load Amps: 74.0 Amp, Bearings: Ball, Service Factor: 1.15,
Special Features
1HP,3450RPM,3PH,60HZ,56C,3516M,TENV,F1
Product Type
1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1, N
extra long description
BALDOR CWDM3545 1HP,3450RPM,3PH,60H
Description
1HP,3450RPM,3PH,60HZ,56C,3516M,TENV,F1
Additional Information
Power Factor
0.88 in
Service Factor
1.25 IN
Speed Rating
3,450 rpm
horsepower
74565
frame
56 V
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
CWDM3545
Brand
BALDOR
GTIN
00781568108550
UPC
781568108550
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Enclosure
TENV
Application
Wash Down
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat