EL3504 - BAL

EL3504 - 1/2HP 1800RPM Tefc Motor

Baldor

  • $738.81 (Each)
  • $738.81 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EL3504
    Manufacturer
    Baldor
    Manufacturer's Part Number
    EL3504
    Description
    1/2HP 1800RPM Tefc Motor
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools & Testers - Motors  Mark as Incorrect
    Suggest a New Category
    Classification
    Motors
    UNSPSC
    26101112 - General purpose motor AC
    UPC/GTIN
    781568138601 / 00781568138601
    Weight per unit
    30 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $738.81 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    1 PH
    Voltage Rating
    115/230 VAC
    Descriptions
    Product Type
    .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1
    Description
    1/2HP 1800RPM TEFC MOTOR
    Special Features
    .5HP,1745RPM,1PH,60HZ,56,3424LC,TEFC,F1
    Additional Information
    horsepower
    0.5 in
    Power Factor
    0.89 in
    Speed Rating
    1,745 rpm
    Service Factor
    1.25 IN
    frame
    56 V
    Insulation Class
    F
    Base
    Rigid
    Manufacturer Information
    Manufacturers Part Number
    EL3504
    Brand
    BALDOR
    sub brand
    Super-E
    GTIN
    00781568138601
    UPC
    781568138601
    Taxonomies, Classifications, and Categories
    Category Description
    Motors
    Type
    AC Motors
    Packaging
    Weight per each
    30
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    Mounting
    F1
    Application
    General Purpose
    Enclosure
    TEFC
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
    Suggest a new slang term for EL3504

    Type in the slang term you'd like to suggest.

* All prices subject to change.