EM3581T - 1HP 1760RPM 3PH 60HZ 143T 0520M Tefc F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3581T
Manufacturer
Baldor
Manufacturer's Part Number
EM3581T
Description
1HP 1760RPM 3PH 60HZ 143T 0520M Tefc F1
Reliancont P14G7803
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568138922 / 00781568138922
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3581T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208/230/460 V
Phase
3 in
Descriptions
Product Type
1HP, 1760RPM, 3PH, 60HZ, 143T, 0519M, Tefc, F1
Description
1HP 1760RPM 3PH 60HZ 143T 0520M TEFC F1
Long Description
RelianCont P14G7803
Special Features
1HP,1760RPM,3PH,60HZ,143T,0519M,TEFC,F1
Additional Information
Speed Rating
1,760 rpm
Service Factor
1.15 in
frame
143 A
Power Factor
0.71 in
horsepower
74565
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
EM3581T
Brand
BALDOR
sub brand
Super-E
GTIN
00781568138922
UPC
781568138922
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat