We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
M3546 - BAL

M3546 - 1HP, 1725RPM, 3PH, 60HZ, 56, 3426M, Tefc, F1

Baldor Electric

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M3546
    Manufacturer
    Baldor Electric
    Manufacturer's Part Number
    M3546
    Description
    1HP, 1725RPM, 3PH, 60HZ, 56, 3426M, Tefc, F1
    1-HP Rigid Base Motor
    Slang Terms

    Suggest a New Term
    Categories
    Fuses, Tools, & Gear - Misc. - Motors  Mark as Incorrect
    Suggest a New Category
    Classification
    Motors
    UNSPSC
    N/A
    UPC/GTIN
    781568102039 / 00781568102039
    Weight per unit
    30 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $316.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    M3546 - Small Image
     
    M3546 - Large Image
     
    M3546 - Large Image
     
    M3546 - Small Image
     
    M3546 - Small Image
    Attachments
     
     
    M3546 - Specification Sheet
    Installation Sheets
     
     
    M3546 - Installation Sheet
    Specifications Sheets
     
     
    M3546 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    General Purpose Motor
    Description
    1HP,1725RPM,3PH,60HZ,56,3426M,TEFC,F1
    Long Description
    1-HP RIGID BASE MOTOR
    Manufacturer Information
    Brand
    BALDOR-RELIANCE
    Baldor Electric
    Manufacturers Part Number
    M3546
    GTIN
    00781568102039
    UPC
    781568102039
    Taxonomies, Classifications, and Categories
    Category Description
    Motors
    Packaging
    Weight per each
    30
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M3546

    Type in the slang term you'd like to suggest.

* All prices subject to change.