VEM3558 - 2HP 1760RPM 3PH 60HZ 56C 3528M Tefc F1 N

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VEM3558
Manufacturer
Baldor
Manufacturer's Part Number
VEM3558
Description
2HP 1760RPM 3PH 60HZ 56C 3528M Tefc F1 N
2HP, 1755RPM, 3PH, 60HZ, 56C, 3528M, Tefc, F1, N
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568308653 / 00781568308653
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VEM3558 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208/230/460 V
Phase
3 in
Descriptions
Long Description
2HP,1755RPM,3PH,60HZ,56C,3528M,TEFC,F1,N
Special Features
2HP,1755RPM,3PH,60HZ,56C,3530M,TEFC,F1,N
Description
2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N
Product Type
2HP, 1755RPM, 3PH, 60HZ, 56C, 3528M, Tefc, F1, N
extra long description
BALDOR VEM3558 2HP,1755RPM,3PH,60HZ
Additional Information
Power Factor
0.73 in
Speed Rating
1,755 rpm
horsepower
2 in
Service Factor
1.15 in
frame
56 V
Insulation Class
F
Base
No mounting
Manufacturer Information
Brand
BALDOR
sub brand
Super-E
Manufacturers Part Number
VEM3558
GTIN
00781568308653
UPC
781568308653
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat